Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Base Wt.
2.99 lb
Series
Econo-Ram II™
Rod End Style Code
2
Port Type
NPTF
Seal Design
Buna-N Rubber
Rod Diameter
1 in
Bore Code
B11
Cylinder Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Mounting Style Code
84
Rod End Style
Male, Small
Cushions
Cushioned, Both Ends
Rod Material
Aluminum
Weight per Inch
0.26 lb
Seal Type Code
1
Cylinder Style
Tie Rod, NFPA
Lube Specification
Non Lube Design
Seal Material
Buna-N
Rod End Thread
3/4-16
End Type
Single Rod
Magnetic Piston
No
Mounting Style Description
Cap Fixed Clevis
Port Size
3/8
Cylinder Bore Size
2 in
Bumpers
w/o Bumpers
Actuator Material
Aluminum
Mounting Style
MP1
Weight
9.49 LB
We're here for you
with Service Centers across the country - We have your back