Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style
Male, Small
Lube Specification
Non Lube Design
Port Size
3/8
Rod Diameter
1 in
Rod End Thread
3/4-16
Cushions
Cushioned, Both Ends
Series
Econo-Ram II™
Magnetic Piston
No
End Type
Single Rod
Base Wt.
2.99 lb
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Cap Fixed Clevis
Port Location
12 O'clock on Each End (Standard)
Mounting Style Code
84
Weight per Inch
0.26 lb
Rod Material
Aluminum
Seal Material
Buna-N
Cylinder Material
Aluminum
Bumpers
w/o Bumpers
Bore Code
B11
Port Type
NPTF
Mounting Style
MP1
Actuator Material
Aluminum
Seal Design
Buna-N Rubber
Seal Type Code
1
Cylinder Bore Size
2 in
Rod End Style Code
2
Weight
9.23 LB
We're here for you
with Service Centers across the country - We have your back