Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Thread
3/4-16
Base Wt.
2.99 lb
Rod Material
Aluminum
Seal Type Code
1
Weight per Inch
0.26 lb
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, NFPA
Bore Code
B11
Lube Specification
Non Lube Design
Rod End Style Code
2
Rod End Style
Male, Small
Mounting Style Description
Cap Fixed Clevis
Cushions
Cushioned, Both Ends
Port Type
NPTF
Series
Econo-Ram II™
Port Location
12 O'clock on Each End (Standard)
Cylinder Bore Size
2 in
End Type
Single Rod
Actuator Material
Aluminum
Mounting Style
MP1
Seal Material
Buna-N
Rod Diameter
1 in
Magnetic Piston
No
Seal Design
Buna-N Rubber
Port Size
3/8
Mounting Style Code
84
Cylinder Material
Aluminum
Weight
7.15 LB
We're here for you
with Service Centers across the country - We have your back