Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Anodized heads and caps for maximum corrosion resistance
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style Code
2
Cushions
Noncushioned
Seal Type Code
2
End Type
Single Rod
Cylinder Material
Aluminum
Port Size
3/8
Cylinder Style
Tie Rod, NFPA
Bore Code
B11
Lube Specification
Non Lube Design
Series
Econo-Ram II™
Mounting Style
MP1
Actuator Material
Aluminum
Rod End Style
Male, Small
Magnetic Piston
No
Seal Design
Viton
Bumpers
w/o Bumpers
Mounting Style Code
81
Seal Material
Viton
Port Location
12 O'clock on Each End (Standard)
Cylinder Bore Size
2 in
Mounting Style Description
Cap Fixed Clevis
Rod End Thread
3/4-16
Weight per Inch
0.26 lb
Rod Material
Aluminum
Port Type
NPTF
Base Wt.
2.99 lb
Rod Diameter
1 in
Weight
6.11 LB
We're here for you
with Service Centers across the country - We have your back