Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
End Type
Single Rod
Rod End Style
Male, Small
Mounting Style
MP1
Bumpers
w/o Bumpers
Mounting Style Code
81
Cylinder Material
Aluminum
Series
Econo-Ram II™
Rod Diameter
1 in
Seal Design
Buna-N Rubber
Cushions
Noncushioned
Seal Material
Buna-N
Rod End Style Code
2
Magnetic Piston
No
Weight per Inch
0.26 lb
Cylinder Bore Size
2 in
Base Wt.
2.99 lb
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Cap Fixed Clevis
Port Type
NPTF
Bore Code
B11
Port Location
12 O'clock on Each End (Standard)
Port Size
3/8
Rod End Thread
3/4-16
Lube Specification
Non Lube Design
Actuator Material
Aluminum
Seal Type Code
1
Rod Material
Aluminum
Weight
3.51 LB
We're here for you
with Service Centers across the country - We have your back