Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Material
Aluminum
Port Size
3/8
Cylinder Material
Aluminum
Mounting Style Code
81
Cushions
Noncushioned
Bore Code
B11
Rod End Style
Male, Small
Seal Design
Buna-N Rubber
Base Wt.
2.99 lb
Port Type
NPTF
Cylinder Style
Tie Rod, NFPA
Bumpers
w/o Bumpers
Series
Econo-Ram II™
Seal Type Code
1
Seal Material
Buna-N
Lube Specification
Non Lube Design
Mounting Style Description
Cap Fixed Clevis
Port Location
12 O'clock on Each End (Standard)
Weight per Inch
0.26 lb
End Type
Single Rod
Magnetic Piston
No
Cylinder Bore Size
2 in
Rod Diameter
1 in
Mounting Style
MP1
Actuator Material
Aluminum
Rod End Style Code
2
Rod End Thread
3/4-16
Weight
5.59 LB
We're here for you
with Service Centers across the country - We have your back