Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Thread
3/4-16
Cylinder Material
Aluminum
Actuator Material
Aluminum
Rod Material
Aluminum
Rod End Style Code
2
Port Size
3/8
Weight per Inch
2.38 lb
Base Wt.
2.99 lb
Cushions
Noncushioned
Rod Diameter
1 in
Series
Econo-Ram II™
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Cylinder Style
Tie Rod, NFPA
Mounting Style Code
77
Port Type
NPTF
Seal Material
Buna-N
Cylinder Bore Size
2 in
Bumpers
w/o Bumpers
Seal Type Code
1
Seal Design
Buna-N Rubber
Mounting Style
MT4
Mounting Style Description
Intermediate Fixed Trunnion
End Type
Single Rod
Magnetic Piston
No
Rod End Style
Male, Small
Bore Code
B11
Weight
62.49 LB
We're here for you
with Service Centers across the country - We have your back