Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Description
Intermediate Fixed Trunnion
Lube Specification
Non Lube Design
Rod Material
Aluminum
Rod End Style
Male, Small
Mounting Style
MT4
Cylinder Bore Size
2 in
Port Location
12 O'clock on Each End (Standard)
Port Size
3/8
Magnetic Piston
No
Cylinder Style
Tie Rod, NFPA
Base Wt.
2.99 lb
Series
Econo-Ram II™
Rod End Style Code
2
Bumpers
w/o Bumpers
Actuator Material
Aluminum
Seal Type Code
1
Rod Diameter
1 in
Seal Material
Buna-N
Rod End Thread
3/4-16
Port Type
NPTF
Seal Design
Buna-N Rubber
End Type
Single Rod
Weight per Inch
2.38 lb
Bore Code
B11
Cylinder Material
Aluminum
Cushions
Noncushioned
Mounting Style Code
77
Weight
7.75 LB
We're here for you
with Service Centers across the country - We have your back