Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Code
65
Mounting Style Description
Detachable Pivot Eye
Lube Specification
Non Lube Design
Cylinder Bore Size
2 in
Rod End Thread
N/A
Base Wt.
2.99 lb
Rod End Style
Special - Specify
Rod End Style Code
0
Seal Type Code
1
Rod Diameter
1 in
Series
Econo-Ram II™
Cylinder Style
Tie Rod, NFPA
Actuator Material
Aluminum
Port Type
NPTF
Port Location
12 O'clock on Each End (Standard)
Cushions
Noncushioned
Port Size
3/8
Mounting Style
MP4
End Type
Single Rod
Weight per Inch
0.32 lb
Bumpers
w/o Bumpers
Cylinder Material
Aluminum
Seal Design
Buna-N Rubber
Seal Material
Buna-N
Bore Code
B11
Rod Material
Aluminum
Magnetic Piston
No
Weight
5.55 LB
We're here for you
with Service Centers across the country - We have your back