Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Type
NPTF
Bore Code
B11
Mounting Style
MX3
Series
Econo-Ram II™
Seal Material
Buna-N
Port Size
3/8
Rod Material
Aluminum
Bumpers
w/o Bumpers
Rod End Thread
N/A
Actuator Material
Aluminum
Base Wt.
2.99 lb
Weight per Inch
0.35 lb
Cylinder Style
Tie Rod, NFPA
Cushions
Cushioned, Cap End
Rod Diameter
1 in
Magnetic Piston
No
Port Location
12 O'clock on Each End (Standard)
End Type
Single Rod
Cylinder Material
Aluminum
Mounting Style Description
Tie Rods, Extended Head End
Seal Design
Buna-N Rubber
Rod End Style
Special - Specify
Mounting Style Code
63
Cylinder Bore Size
2 in
Rod End Style Code
0
Seal Type Code
1
Lube Specification
Non Lube Design
Weight
6.49 LB
We're here for you
with Service Centers across the country - We have your back