Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Cylinder Material
Aluminum
Port Size
3/8
Rod End Style
Male, Small
End Type
Single Rod
Weight per Inch
0.35 lb
Mounting Style Description
Tie Rods, Extended Cap End
Lube Specification
Non Lube Design
Mounting Style
MX2
Rod Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Cushions
Cushioned, Cap End
Mounting Style Code
59
Rod End Style Code
2
Cylinder Bore Size
2 in
Port Type
NPTF
Magnetic Piston
No
Port Location
12 O'clock on Each End (Standard)
Actuator Material
Aluminum
Seal Design
Buna-N Rubber
Bore Code
B11
Series
Econo-Ram II™
Bumpers
w/o Bumpers
Rod End Thread
3/4-16
Seal Type Code
1
Rod Diameter
1 in
Base Wt.
2.99 lb
Seal Material
Buna-N
Weight
6.49 LB
We're here for you
with Service Centers across the country - We have your back