Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Bore Size
2 in
Port Type
NPTF
Rod Diameter
1 in
Seal Type Code
1
Port Size
3/8
Rod End Style
Male, Small
Magnetic Piston
No
Lube Specification
Non Lube Design
Rod End Style Code
2
Cylinder Material
Aluminum
Actuator Material
Aluminum
Mounting Style Code
56
Seal Material
Buna-N
Rod End Thread
3/4-16
Cushions
Cushioned, Both Ends
Mounting Style
MX1
Cylinder Style
Tie Rod, NFPA
Bore Code
B11
Rod Material
Aluminum
Weight per Inch
0.35 lb
Port Location
12 O'clock on Each End (Standard)
Bumpers
w/o Bumpers
Base Wt.
2.99 lb
Series
Econo-Ram II™
Mounting Style Description
Tie Rods, Extended Both Ends
Seal Design
Buna-N Rubber
End Type
Single Rod
Weight
16.29 LB
We're here for you
with Service Centers across the country - We have your back