Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lube Specification
Non Lube Design
Cushions
Cushioned, Both Ends
Mounting Style Code
24
Mounting Style
MF1
Cylinder Material
Aluminum
Seal Material
Buna-N
Port Size
3/8
Series
Econo-Ram II™
Actuator Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Seal Design
Buna-N Rubber
Port Type
NPTF
Rod End Style Code
2
Seal Type Code
1
Magnetic Piston
No
Rod End Style
Male, Small
Bumpers
w/o Bumpers
Rod Diameter
1 in
Rod Material
Aluminum
Weight per Inch
0.76 lb
Rod End Thread
3/4-16
Base Wt.
2.99 lb
Cylinder Bore Size
2 in
Bore Code
B11
Port Location
12 O'clock on Each End (Standard)
End Type
Single Rod
Mounting Style Description
Head Rectangular Flange
Weight
5.27 LB
We're here for you
with Service Centers across the country - We have your back