Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Description
Side Tapped
Mounting Style
MS4
Seal Material
Buna-N
Series
Econo-Ram II™
Port Type
NPTF
End Type
Single Rod
Port Size
3/8
Seal Design
Buna-N Rubber
Rod Diameter
1 in
Rod Material
Aluminum
Base Wt.
2.99 lb
Rod End Style Code
3
Mounting Style Code
16
Bumpers
Bumpers on Both Ends
Actuator Material
Aluminum
Cylinder Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Magnetic Piston
No
Lube Specification
Non Lube Design
Seal Type Code
B
Cylinder Bore Size
2 in
Weight per Inch
0.65 lb
Cylinder Style
Tie Rod, NFPA
Rod End Thread
3/4-16
Bore Code
B11
Cushions
Cushioned, Both Ends
Rod End Style
Female, Short
Weight
4.29 LB
We're here for you
with Service Centers across the country - We have your back