Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Hard chrome-plated piston rod
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Bumpers
w/o Bumpers
Cylinder Bore Size
2 in
Series
Econo-Ram II™
Rod End Style
Female, Short
Mounting Style Description
Side Tapped
Rod End Style Code
3
Base Wt.
2.99 lb
Weight per Inch
0.65 lb
Bore Code
B11
Rod End Thread
3/4-16
Actuator Material
Aluminum
Rod Material
Aluminum
Magnetic Piston
No
Port Type
NPTF
Seal Type Code
1
Mounting Style
MS4
Mounting Style Code
16
Rod Diameter
1 in
Cylinder Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Cylinder Style
Tie Rod, NFPA
Seal Design
Buna-N Rubber
End Type
Single Rod
Cushions
Cushioned, Both Ends
Port Size
3/8
Seal Material
Buna-N
Lube Specification
Non Lube Design
Weight
10.14 LB
We're here for you
with Service Centers across the country - We have your back