Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston features nylon wear band for longer life
Piston rod lipseal/wiper self-compensating for zero leakage
Hard chrome-plated piston rod
Removable rod gland
Actuator Material
Aluminum
Port Type
NPTF
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Cylinder Material
Aluminum
Cushions
Cushioned, Both Ends
Weight per Inch
0.65 lb
Mounting Style Description
Side Tapped
Rod Material
Aluminum
Seal Design
Buna-N Rubber
Cylinder Style
Tie Rod, NFPA
Port Size
3/8
Seal Type Code
1
Rod Diameter
1 in
Rod End Style
Female, Short
Rod End Thread
3/4-16
Series
Econo-Ram II™
Base Wt.
2.99 lb
End Type
Single Rod
Bore Code
B11
Magnetic Piston
No
Port Location
12 O'clock on Each End (Standard)
Rod End Style Code
3
Mounting Style Code
16
Cylinder Bore Size
2 in
Mounting Style
MS4
Seal Material
Buna-N
Weight
10.14 LB
We're here for you
with Service Centers across the country - We have your back