Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
End Type
Single Rod
Cylinder Style
Tie Rod, NFPA
Seal Type Code
1
Rod Material
Aluminum
Cylinder Bore Size
2 in
Port Type
NPTF
Bumpers
w/o Bumpers
Rod Diameter
1 in
Mounting Style Code
16
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Actuator Material
Aluminum
Seal Material
Buna-N
Port Size
3/8
Weight per Inch
0.65 lb
Bore Code
B11
Rod End Style Code
2
Rod End Thread
3/4-16
Mounting Style
MS4
Cushions
Cushioned, Both Ends
Rod End Style
Male, Small
Mounting Style Description
Side Tapped
Base Wt.
2.99 lb
Magnetic Piston
No
Series
Econo-Ram II™
Seal Design
Buna-N Rubber
Cylinder Material
Aluminum
Weight
7.54 LB
We're here for you
with Service Centers across the country - We have your back