Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lube Specification
Non Lube Design
Mounting Style
MS4
Bumpers
w/o Bumpers
Port Type
NPTF
Cushions
Cushioned, Both Ends
Rod End Style Code
2
Bore Code
B11
Rod Material
Aluminum
Actuator Material
Aluminum
Rod Diameter
1 in
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Side Tapped
Rod End Style
Male, Small
Magnetic Piston
No
End Type
Single Rod
Seal Design
Buna-N Rubber
Port Size
3/8
Series
Econo-Ram II™
Cylinder Bore Size
2 in
Cylinder Material
Aluminum
Seal Material
Buna-N
Rod End Thread
3/4-16
Port Location
12 O'clock on Each End (Standard)
Weight per Inch
0.65 lb
Base Wt.
2.99 lb
Mounting Style Code
16
Seal Type Code
1
Weight
44.59 LB
We're here for you
with Service Centers across the country - We have your back