Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Design
Buna-N Rubber
Rod Diameter
1 in
Cylinder Bore Size
2 in
Mounting Style
MS4
Port Size
3/8
Rod End Thread
3/4-16
Rod End Style
Male, Small
Series
Econo-Ram II™
Seal Type Code
1
Magnetic Piston
No
Actuator Material
Aluminum
Rod End Style Code
2
Seal Material
Buna-N
Port Location
12 O'clock on Each End (Standard)
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Lube Specification
Non Lube Design
End Type
Single Rod
Base Wt.
2.99 lb
Port Type
NPTF
Mounting Style Description
Side Tapped
Cushions
Cushioned, Both Ends
Weight per Inch
0.65 lb
Cylinder Material
Aluminum
Bore Code
B11
Mounting Style Code
16
Bumpers
w/o Bumpers
Weight
36.79 LB
We're here for you
with Service Centers across the country - We have your back