Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Conveyor systems
Packaging equipment
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Weight per Inch
0.65 lb
Bore Code
B11
Base Wt.
2.99 lb
Rod Material
Aluminum
Cushions
Cushioned, Both Ends
Port Location
12 O'clock on Each End (Standard)
Port Type
NPTF
Rod End Style Code
2
End Type
Single Rod
Cylinder Material
Aluminum
Actuator Material
Aluminum
Rod Diameter
1 in
Series
Econo-Ram II™
Bumpers
w/o Bumpers
Mounting Style Description
Side Tapped
Rod End Thread
3/4-16
Seal Design
Buna-N Rubber
Mounting Style Code
16
Mounting Style
MS4
Cylinder Bore Size
2 in
Lube Specification
Non Lube Design
Port Size
3/8
Magnetic Piston
No
Cylinder Style
Tie Rod, NFPA
Rod End Style
Male, Small
Seal Material
Buna-N
Seal Type Code
1
Weight
15.99 LB
We're here for you
with Service Centers across the country - We have your back