Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Base Wt.
2.99 lb
Seal Material
Buna-N
Seal Type Code
1
Series
Econo-Ram II™
Cylinder Style
Tie Rod, NFPA
Rod End Style Code
0
Cushions
Cushioned, Head End
Rod End Thread
N/A
Port Type
NPTF
Port Size
3/8
Actuator Material
Aluminum
Mounting Style Code
14
Rod Material
Aluminum
Magnetic Piston
No
Port Location
12 O'clock on Each End (Standard)
Bore Code
B11
Rod Diameter
1 in
Mounting Style
MS4
Seal Design
Buna-N Rubber
Weight per Inch
0.65 lb
Rod End Style
Special - Specify
Cylinder Material
Aluminum
Cylinder Bore Size
2 in
Bumpers
w/o Bumpers
End Type
Single Rod
Mounting Style Description
Side Tapped
Lube Specification
Non Lube Design
Weight
6.89 LB
We're here for you
with Service Centers across the country - We have your back