Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style
Male, Intermediate
Rod End Style Code
4
Weight per Inch
0.65 lb
Cylinder Bore Size
2 in
Bumpers
w/o Bumpers
Mounting Style
MS4
Seal Type Code
1
Mounting Style Description
Side Tapped
Series
Econo-Ram II™
Seal Material
Buna-N
Port Location
12 O'clock on Each End (Standard)
Actuator Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Magnetic Piston
No
Seal Design
Buna-N Rubber
Rod Diameter
1 in
Rod Material
Aluminum
Port Size
3/8
Base Wt.
2.99 lb
Cushions
Noncushioned
Cylinder Material
Aluminum
End Type
Single Rod
Bore Code
B11
Port Type
NPTF
Lube Specification
Non Lube Design
Rod End Thread
7/8-14
Mounting Style Code
13
Weight
25.09 LB
We're here for you
with Service Centers across the country - We have your back