Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Weight per Inch
0.15 lb
End Type
Single Rod
Cylinder Bore Size
2 in
Series
Econo-Ram II™
Magnetic Piston
No
Rod End Style Code
4
Cylinder Style
Tie Rod, NFPA
Actuator Material
Aluminum
Port Size
3/8
Bumpers
w/o Bumpers
Cushions
Cushioned, Both Ends
Seal Type Code
1
Rod End Style
Male, Intermediate
Rod Diameter
1 in
Cylinder Material
Aluminum
Mounting Style Code
08
Bore Code
B11
Rod End Thread
7/8-14
Port Type
NPTF
Seal Material
Buna-N
Mounting Style Description
Side Lug
Rod Material
Aluminum
Base Wt.
2.99 lb
Seal Design
Buna-N Rubber
Mounting Style
MS2
Weight
3.14 LB
We're here for you
with Service Centers across the country - We have your back