Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Rod End Thread
3/4-16
Port Size
3/8
Actuator Material
Aluminum
Mounting Style Description
Side Lug
Seal Material
Buna-N
Port Location
12 O'clock on Each End (Standard)
Rod Diameter
1 in
Lube Specification
Non Lube Design
Seal Type Code
1
Cylinder Bore Size
2 in
Cushions
Cushioned, Both Ends
Rod End Style
Male, Small
Series
Econo-Ram II™
Bore Code
B11
Cylinder Style
Tie Rod, NFPA
Weight per Inch
0.15 lb
Port Type
NPTF
Mounting Style
MS2
Magnetic Piston
No
Mounting Style Code
08
Rod Material
Aluminum
Base Wt.
2.99 lb
Cylinder Material
Aluminum
Seal Design
Buna-N Rubber
End Type
Single Rod
Bumpers
w/o Bumpers
Rod End Style Code
2
Weight
5.69 LB
We're here for you
with Service Centers across the country - We have your back