Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Cylinder Material
Aluminum
Mounting Style
MS2
Cylinder Bore Size
2 in
Actuator Material
Aluminum
Base Wt.
2.99 lb
Bore Code
B11
Series
Econo-Ram II™
End Type
Single Rod
Rod Diameter
1 in
Seal Material
Buna-N
Port Location
12 O'clock on Each End (Standard)
Seal Type Code
1
Lube Specification
Non Lube Design
Cylinder Style
Tie Rod, NFPA
Bumpers
w/o Bumpers
Mounting Style Code
05
Cushions
Noncushioned
Rod Material
Aluminum
Rod End Style
Male, Small
Rod End Style Code
2
Magnetic Piston
No
Weight per Inch
0.15 lb
Port Type
NPTF
Port Size
3/8
Rod End Thread
3/4-16
Seal Design
Buna-N Rubber
Mounting Style Description
Side Lug
Weight
3.59 LB
We're here for you
with Service Centers across the country - We have your back