Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Description
Side Lug
Port Size
3/8
Bore Code
B11
Seal Design
Buna-N Rubber
End Type
Single Rod
Bumpers
w/o Bumpers
Actuator Material
Aluminum
Base Wt.
2.99 lb
Cushions
Noncushioned
Rod End Style
Male, Small
Cylinder Material
Aluminum
Mounting Style
MS2
Weight per Inch
0.15 lb
Mounting Style Code
05
Port Type
NPTF
Rod End Thread
3/4-16
Cylinder Bore Size
2 in
Rod Material
Aluminum
Lube Specification
Non Lube Design
Series
Econo-Ram II™
Seal Material
Buna-N
Rod Diameter
1 in
Rod End Style Code
2
Cylinder Style
Tie Rod, NFPA
Magnetic Piston
No
Seal Type Code
1
Port Location
12 O'clock on Each End (Standard)
Weight
5.69 LB
We're here for you
with Service Centers across the country - We have your back