Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Thread
3/4-16
Lube Specification
Non Lube Design
Seal Design
Buna-N Rubber
Rod Diameter
1 in
Rod End Style
Female, Short
Series
Econo-Ram II™
Actuator Material
Aluminum
Port Size
3/8
Seal Type Code
1
Rod Material
Aluminum
Cushions
Cushioned, Both Ends
Mounting Style Description
Side End Angle
Bumpers
w/o Bumpers
Magnetic Piston
No
Seal Material
Buna-N
Bore Code
B11
Rod End Style Code
3
Mounting Style Code
04
Port Location
12 O'clock on Each End (Standard)
Port Type
NPTF
Base Wt.
2.99 lb
End Type
Single Rod
Cylinder Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Cylinder Bore Size
2 in
Weight per Inch
0.65 lb
Mounting Style
MS1
Weight
5.59 LB
We're here for you
with Service Centers across the country - We have your back