Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Universal mounting which can be configured to seven mounting styles
Side-tapped MS4 with sleeve nut mounting style
Buna-N seal material
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Hard chrome-plated piston rod
Removable rod gland
Rod Diameter
5/8 in
Actuator Material
Aluminum
Bumpers
w/o Bumpers
Cylinder Bore Size
2 in
Port Size
3/8
Cylinder Material
Aluminum
Seal Type Code
1
Mounting Style
MS4 - MX5
Rod End Style Code
2
Cushions
Cushioned, Both Ends
Mounting Style Code
T4
Seal Design
Buna-N Rubber
Magnetic Piston
No
Seal Material
Buna-N
Mounting Style Description
Side Tapped MS4 w/ Sleeve Nut
End Type
Single Rod
Port Location
12 O'clock on Each End (Standard)
Port Type
NPTF
Rod End Thread
7/16-20
Base Wt.
2.4 lb
Lube Specification
Non Lube Design
Series
Econo-Ram II™
Weight per Inch
0.65 lb
Rod Material
Aluminum
Bore Code
B10
Rod End Style
Male, Small
Cylinder Style
Tie Rod, NFPA
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back