Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Universal mounting which can be configured to seven mounting styles
Side-tapped MS4 with sleeve nut mounting style
Buna-N seal material
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Hard chrome-plated piston rod
Removable rod gland
Cylinder Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Seal Material
Buna-N
Cylinder Style
Tie Rod, NFPA
Mounting Style
MS4 - MX5
Weight per Inch
0.65 lb
Mounting Style Code
T4
Rod End Thread
7/16-20
Rod Material
Aluminum
Port Size
3/8
Port Type
NPTF
Cushions
Cushioned, Both Ends
Series
Econo-Ram II™
End Type
Single Rod
Bumpers
w/o Bumpers
Lube Specification
Non Lube Design
Rod End Style Code
2
Cylinder Bore Size
2 in
Seal Design
Buna-N Rubber
Actuator Material
Aluminum
Magnetic Piston
No
Base Wt.
2.4 lb
Rod End Style
Male, Small
Bore Code
B10
Seal Type Code
1
Rod Diameter
5/8 in
Mounting Style Description
Side Tapped MS4 w/ Sleeve Nut
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back