Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Diameter
5/8 in
Cylinder Material
Aluminum
Mounting Style Description
No Mount
Series
Econo-Ram II™
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Bore Code
B10
Cylinder Bore Size
2 in
Rod End Thread
N/A
Seal Type Code
1
Seal Design
Buna-N Rubber
Weight per Inch
0.21 lb
Port Size
3/8
Rod End Style
Special - Specify
Seal Material
Buna-N
End Type
Single Rod
Mounting Style Code
96
Rod End Style Code
0
Base Wt.
2.4 lb
Mounting Style
MX0
Magnetic Piston
No
Port Type
NPTF
Cushions
Cushioned, Both Ends
Cylinder Style
Tie Rod, NFPA
Bumpers
w/o Bumpers
Rod Material
Aluminum
Actuator Material
Aluminum
Weight
3.66 LB
We're here for you
with Service Centers across the country - We have your back