Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Cylinder Material
Aluminum
Cylinder Bore Size
2 in
Rod Material
Aluminum
Rod End Style
Male, Small
Port Type
NPTF
Magnetic Piston
No
Lube Specification
Non Lube Design
Origin
Aluminum NFPA
Base Wt.
2.4 lb
Mounting Style Code
93
Rod End Style Code
2
End Type
Single Rod
Series
Econo-Ram II™
Rod Diameter
5/8 in
Bore Code
B10
Seal Type Code
1
Mounting Style Description
No Mount
Port Size
3/8
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MX0
Seal Design
Buna-N Rubber
Rod End Thread
7/16-20
Actuator Material
Aluminum
Bumpers
w/o Bumpers
Weight per Inch
0.21 lb
Cylinder Style
Tie Rod, NFPA
Cushions
Noncushioned
Seal Material
Buna-N
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back