Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style Code
4
Mounting Style Description
Cap Detachable Clevis
Cylinder Bore Size
2 in
Seal Material
Buna-N
Actuator Material
Aluminum
Cylinder Material
Aluminum
Rod Material
Aluminum
Bumpers
w/o Bumpers
Rod Diameter
5/8 in
Rod End Thread
1/2-20
Magnetic Piston
No
Port Size
3/8
Weight per Inch
0.29 lb
End Type
Single Rod
Seal Type Code
1
Mounting Style Code
88
Port Location
12 O'clock on Each End (Standard)
Cylinder Style
Tie Rod, NFPA
Series
Econo-Ram II™
Base Wt.
2.4 lb
Lube Specification
Non Lube Design
Cushions
Cushioned, Both Ends
Rod End Style
Male, Intermediate
Port Type
NPTF
Mounting Style
MP2
Seal Design
Buna-N Rubber
Bore Code
B10
Weight
4.57 LB
We're here for you
with Service Centers across the country - We have your back