Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Size
3/8
Rod End Style Code
4
Rod Diameter
5/8 in
Bumpers
w/o Bumpers
End Type
Single Rod
Cylinder Style
Tie Rod, NFPA
Weight per Inch
0.29 lb
Port Location
12 O'clock on Each End (Standard)
Magnetic Piston
No
Cylinder Bore Size
2 in
Mounting Style Code
88
Actuator Material
Aluminum
Cushions
Cushioned, Both Ends
Rod Material
Aluminum
Rod End Style
Male, Intermediate
Cylinder Material
Aluminum
Bore Code
B10
Lube Specification
Non Lube Design
Base Wt.
2.4 lb
Rod End Thread
1/2-20
Seal Design
Buna-N Rubber
Mounting Style
MP2
Mounting Style Description
Cap Detachable Clevis
Seal Type Code
1
Series
Econo-Ram II™
Seal Material
Buna-N
Port Type
NPTF
Weight
4.43 LB
We're here for you
with Service Centers across the country - We have your back