Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Magnetic Piston
No
Rod Diameter
5/8 in
Bore Code
B10
Cushions
Cushioned, Both Ends
Rod End Style Code
4
Mounting Style Description
Cap Detachable Clevis
Port Type
NPTF
Base Wt.
2.4 lb
Mounting Style
MP2
Port Location
12 O'clock on Each End (Standard)
Cylinder Material
Aluminum
End Type
Single Rod
Rod End Style
Male, Intermediate
Seal Design
Buna-N Rubber
Actuator Material
Aluminum
Series
Econo-Ram II™
Rod Material
Aluminum
Seal Type Code
1
Cylinder Bore Size
2 in
Weight per Inch
0.29 lb
Lube Specification
Non Lube Design
Seal Material
Buna-N
Mounting Style Code
88
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, NFPA
Port Size
3/8
Rod End Thread
1/2-20
Weight
9.36 LB
We're here for you
with Service Centers across the country - We have your back