Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bore Code
B10
Series
Econo-Ram II™
Seal Design
Buna-N Rubber
Base Wt.
2.4 lb
Rod End Style
Male, Small
Seal Type Code
1
Port Location
12 O'clock on Each End (Standard)
Cushions
Cushioned, Both Ends
Cylinder Bore Size
2 in
Seal Material
Buna-N
Mounting Style Code
88
Mounting Style
MP2
End Type
Single Rod
Rod Diameter
5/8 in
Mounting Style Description
Cap Detachable Clevis
Rod End Thread
7/16-20
Cylinder Material
Aluminum
Port Size
3/8
Rod End Style Code
2
Cylinder Style
Tie Rod, NFPA
Magnetic Piston
No
Bumpers
w/o Bumpers
Weight per Inch
0.29 lb
Lube Specification
Non Lube Design
Rod Material
Aluminum
Actuator Material
Aluminum
Port Type
NPTF
Weight
4.28 LB
We're here for you
with Service Centers across the country - We have your back