Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Magnetic Piston
No
Port Location
12 O'clock on Each End (Standard)
Lube Specification
Non Lube Design
Bore Code
B10
Rod End Style
Male, Small
Cushions
Cushioned, Both Ends
Rod Diameter
5/8 in
Cylinder Material
Aluminum
Series
Econo-Ram II™
Cylinder Style
Tie Rod, NFPA
Rod End Thread
7/16-20
Mounting Style
MP2
Cylinder Bore Size
2 in
Seal Design
Buna-N Rubber
Rod End Style Code
2
Mounting Style Description
Cap Detachable Clevis
Mounting Style Code
88
Port Type
NPTF
Seal Material
Buna-N
Seal Type Code
1
Base Wt.
2.4 lb
Actuator Material
Aluminum
Port Size
3/8
End Type
Single Rod
Rod Material
Aluminum
Bumpers
w/o Bumpers
Weight per Inch
0.29 lb
Weight
8.2 LB
We're here for you
with Service Centers across the country - We have your back