Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Design
Buna-N Rubber
Weight per Inch
0.29 lb
Bore Code
B10
Rod End Thread
7/16-20
Mounting Style Code
88
Rod Diameter
5/8 in
Series
Econo-Ram II™
Actuator Material
Aluminum
End Type
Single Rod
Base Wt.
2.4 lb
Cushions
Cushioned, Both Ends
Seal Type Code
1
Port Size
3/8
Magnetic Piston
No
Rod End Style
Male, Small
Port Location
12 O'clock on Each End (Standard)
Rod Material
Aluminum
Mounting Style
MP2
Mounting Style Description
Cap Detachable Clevis
Cylinder Bore Size
2 in
Port Type
NPTF
Cylinder Style
Tie Rod, NFPA
Bumpers
w/o Bumpers
Rod End Style Code
2
Cylinder Material
Aluminum
Lube Specification
Non Lube Design
Seal Material
Buna-N
Weight
6.46 LB
We're here for you
with Service Centers across the country - We have your back