Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Rod Material
Aluminum
Port Type
NPTF
Rod End Style Code
2
Mounting Style
MP2
Mounting Style Description
Cap Detachable Clevis
Port Location
12 O'clock on Each End (Standard)
End Type
Single Rod
Cylinder Style
Tie Rod, NFPA
Lube Specification
Non Lube Design
Weight per Inch
0.29 lb
Cushions
Cushioned, Both Ends
Magnetic Piston
No
Bore Code
B10
Seal Material
Buna-N
Cylinder Bore Size
2 in
Port Size
3/8
Bumpers
w/o Bumpers
Seal Design
Buna-N Rubber
Seal Type Code
1
Mounting Style Code
88
Rod Diameter
5/8 in
Rod End Style
Male, Small
Actuator Material
Aluminum
Cylinder Material
Aluminum
Base Wt.
2.4 lb
Rod End Thread
7/16-20
Series
Econo-Ram II™
Weight
2.69 LB
We're here for you
with Service Centers across the country - We have your back