Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Description
Cap Detachable Clevis
Mounting Style Code
88
Cylinder Style
Tie Rod, NFPA
Rod End Thread
N/A
Actuator Material
Aluminum
Base Wt.
2.4 lb
Mounting Style
MP2
Weight per Inch
0.29 lb
Bore Code
B10
Rod End Style
Special - Specify
Cushions
Cushioned, Both Ends
End Type
Single Rod
Cylinder Bore Size
2 in
Bumpers
w/o Bumpers
Port Size
3/8
Cylinder Material
Aluminum
Rod Material
Aluminum
Seal Material
Buna-N
Magnetic Piston
No
Seal Design
Buna-N Rubber
Port Type
NPTF
Rod End Style Code
0
Port Location
12 O'clock on Each End (Standard)
Rod Diameter
5/8 in
Series
Econo-Ram II™
Lube Specification
Non Lube Design
Seal Type Code
1
Weight
5.3 LB
We're here for you
with Service Centers across the country - We have your back