Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Size
3/8
Magnetic Piston
No
Rod Material
Aluminum
Rod End Thread
7/16-20
Lube Specification
Non Lube Design
Rod End Style
Male, Small
Bore Code
B10
Base Wt.
2.4 lb
Cylinder Material
Aluminum
Port Type
NPTF
Cylinder Style
Tie Rod, NFPA
Cylinder Bore Size
2 in
Series
Econo-Ram II™
Mounting Style Code
87
End Type
Single Rod
Seal Type Code
1
Seal Design
Buna-N Rubber
Cushions
Cushioned, Cap End
Weight per Inch
0.29 lb
Port Location
12 O'clock on Each End (Standard)
Rod End Style Code
2
Mounting Style Description
Cap Detachable Clevis
Bumpers
w/o Bumpers
Seal Material
Buna-N
Mounting Style
MP2
Actuator Material
Aluminum
Rod Diameter
5/8 in
Weight
9.65 LB
We're here for you
with Service Centers across the country - We have your back