Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Magnetic Piston
No
Weight per Inch
0.29 lb
Actuator Material
Aluminum
Rod Diameter
5/8 in
Series
Econo-Ram II™
Cushions
Noncushioned
Mounting Style Description
Cap Detachable Clevis
Port Location
12 O'clock on Each End (Standard)
Seal Material
Buna-N
Rod End Style Code
2
Seal Design
Buna-N Rubber
Rod End Thread
7/16-20
Rod End Style
Male, Small
Rod Material
Aluminum
Lube Specification
Non Lube Design
Cylinder Bore Size
2 in
Seal Type Code
1
Bore Code
B10
Cylinder Style
Tie Rod, NFPA
Port Size
3/8
Base Wt.
2.4 lb
Bumpers
w/o Bumpers
Mounting Style Code
85
Cylinder Material
Aluminum
End Type
Single Rod
Mounting Style
MP2
Port Type
NPTF
Weight
5.01 LB
We're here for you
with Service Centers across the country - We have your back