Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Anodized heads and caps for maximum corrosion resistance
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Piston rod lipseal/wiper self-compensating for zero leakage
Magnetic Piston
No
Seal Design
Buna-N Rubber
Cylinder Style
Tie Rod, NFPA
Rod Diameter
5/8 in
Lube Specification
Non Lube Design
Rod End Thread
7/16-20
Bore Code
B10
Port Location
12 O'clock on Each End (Standard)
Base Wt.
2.4 lb
Actuator Material
Aluminum
Mounting Style Description
Cap Detachable Clevis
Series
Econo-Ram II™
Mounting Style Code
85
Rod End Style
Male, Small
Seal Type Code
1
Cylinder Bore Size
2 in
Bumpers
w/o Bumpers
Cushions
Noncushioned
Rod Material
Aluminum
End Type
Single Rod
Port Type
NPTF
Mounting Style
MP2
Weight per Inch
0.29 lb
Seal Material
Buna-N
Port Size
3/8
Cylinder Material
Aluminum
Rod End Style Code
2
Weight
3.13 LB
We're here for you
with Service Centers across the country - We have your back