Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Code
85
Weight per Inch
0.29 lb
Port Size
3/8
Cushions
Noncushioned
Seal Design
Buna-N Rubber
Port Type
NPTF
Base Wt.
2.4 lb
Series
Econo-Ram II™
Cylinder Style
Tie Rod, NFPA
Seal Type Code
1
Cylinder Material
Aluminum
Actuator Material
Aluminum
Rod Material
Aluminum
Magnetic Piston
No
Seal Material
Buna-N
Lube Specification
Non Lube Design
Rod End Style
Male, Small
Mounting Style
MP2
End Type
Single Rod
Port Location
12 O'clock on Each End (Standard)
Mounting Style Description
Cap Detachable Clevis
Rod End Thread
7/16-20
Bumpers
w/o Bumpers
Cylinder Bore Size
2 in
Rod Diameter
5/8 in
Bore Code
B10
Rod End Style Code
2
Weight
2.69 LB
We're here for you
with Service Centers across the country - We have your back