Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Conveyor systems
Packaging equipment
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Diameter
5/8 in
Mounting Style Code
84
Rod End Thread
7/16-20
Cylinder Bore Size
2 in
Actuator Material
Aluminum
Port Size
3/8
Seal Design
Buna-N Rubber
Bore Code
B10
Mounting Style Description
Cap Fixed Clevis
Port Location
12 O'clock on Each End (Standard)
Seal Type Code
1
Magnetic Piston
No
Rod End Style Code
3
Rod End Style
Female, Short
End Type
Single Rod
Series
Econo-Ram II™
Seal Material
Buna-N
Weight per Inch
0.26 lb
Lube Specification
Non Lube Design
Cushions
Cushioned, Both Ends
Rod Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Base Wt.
2.4 lb
Port Type
NPTF
Cylinder Material
Aluminum
Mounting Style
MP1
Bumpers
w/o Bumpers
Weight
3.7 LB
We're here for you
with Service Centers across the country - We have your back