Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Cylinder Bore Size
2 in
Cylinder Style
Tie Rod, NFPA
Seal Design
Buna-N Rubber
Rod End Style Code
2
Actuator Material
Aluminum
End Type
Single Rod
Cylinder Material
Aluminum
Seal Type Code
1
Rod End Thread
7/16-20
Lube Specification
Non Lube Design
Bore Code
B10
Weight per Inch
0.26 lb
Mounting Style
MP1
Mounting Style Description
Cap Fixed Clevis
Mounting Style Code
84
Port Type
NPTF
Cushions
Cushioned, Both Ends
Series
Econo-Ram II™
Seal Material
Buna-N
Port Size
3/8
Rod Diameter
5/8 in
Rod End Style
Male, Small
Bumpers
w/o Bumpers
Magnetic Piston
No
Base Wt.
2.4 lb
Rod Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Weight
14.88 LB
We're here for you
with Service Centers across the country - We have your back