Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Actuator Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Mounting Style
MP1
Lube Specification
Non Lube Design
Series
Econo-Ram II™
Port Type
NPTF
Rod Material
Aluminum
Seal Design
Buna-N Rubber
Cushions
Cushioned, Both Ends
Rod End Style Code
2
End Type
Single Rod
Rod Diameter
5/8 in
Bumpers
w/o Bumpers
Magnetic Piston
No
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
Seal Type Code
1
Rod End Thread
7/16-20
Cylinder Bore Size
2 in
Seal Material
Buna-N
Port Size
3/8
Bore Code
B10
Base Wt.
2.4 lb
Cylinder Material
Aluminum
Mounting Style Description
Cap Fixed Clevis
Weight per Inch
0.26 lb
Mounting Style Code
84
Weight
3.44 LB
We're here for you
with Service Centers across the country - We have your back