Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Location
12 O'clock on Each End (Standard)
Seal Design
Buna-N Rubber
Cylinder Bore Size
2 in
Series
Econo-Ram II™
Bumpers
w/o Bumpers
Magnetic Piston
No
Weight per Inch
0.26 lb
Rod Material
Aluminum
Port Size
3/8
Rod Diameter
5/8 in
Base Wt.
2.4 lb
Cylinder Style
Tie Rod, NFPA
Port Type
NPTF
Mounting Style Code
84
Rod End Style
Male, Small
Mounting Style
MP1
Cylinder Material
Aluminum
End Type
Single Rod
Cushions
Cushioned, Both Ends
Seal Type Code
1
Actuator Material
Aluminum
Mounting Style Description
Cap Fixed Clevis
Seal Material
Buna-N
Bore Code
B10
Rod End Thread
7/16-20
Lube Specification
Non Lube Design
Rod End Style Code
2
Weight
3.31 LB
We're here for you
with Service Centers across the country - We have your back