Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Thread
7/16-20
Seal Design
Buna-N Rubber
Mounting Style Code
84
Series
Econo-Ram II™
Port Size
3/8
Weight per Inch
0.26 lb
Bore Code
B10
Actuator Material
Aluminum
Mounting Style Description
Cap Fixed Clevis
Port Location
12 O'clock on Each End (Standard)
Cylinder Style
Tie Rod, NFPA
Port Type
NPTF
Rod End Style Code
2
Base Wt.
2.4 lb
Rod Material
Aluminum
Bumpers
w/o Bumpers
Rod Diameter
5/8 in
Mounting Style
MP1
Magnetic Piston
No
Cylinder Material
Aluminum
Cylinder Bore Size
2 in
End Type
Single Rod
Rod End Style
Male, Small
Seal Material
Buna-N
Seal Type Code
1
Lube Specification
Non Lube Design
Cushions
Cushioned, Both Ends
Weight
3.18 LB
We're here for you
with Service Centers across the country - We have your back