Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Style
Tie Rod, NFPA
Cushions
Cushioned, Both Ends
Mounting Style
MP1
Port Type
NPTF
Rod End Style Code
2
Bore Code
B10
Series
Econo-Ram II™
Seal Type Code
1
Mounting Style Code
84
Weight per Inch
0.26 lb
Rod Material
Aluminum
Actuator Material
Aluminum
End Type
Single Rod
Magnetic Piston
No
Port Size
3/8
Bumpers
w/o Bumpers
Rod Diameter
5/8 in
Seal Material
Buna-N
Cylinder Bore Size
2 in
Mounting Style Description
Cap Fixed Clevis
Rod End Style
Male, Small
Lube Specification
Non Lube Design
Rod End Thread
7/16-20
Base Wt.
2.4 lb
Port Location
12 O'clock on Each End (Standard)
Seal Design
Buna-N Rubber
Cylinder Material
Aluminum
Weight
3.18 LB
We're here for you
with Service Centers across the country - We have your back