Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Base Wt.
2.4 lb
Port Location
12 O'clock on Each End (Standard)
End Type
Single Rod
Rod End Style
Male, Small
Weight per Inch
0.26 lb
Lube Specification
Non Lube Design
Cylinder Bore Size
2 in
Port Size
3/8
Bumpers
w/o Bumpers
Rod End Thread
7/16-20
Magnetic Piston
No
Mounting Style Code
84
Mounting Style
MP1
Actuator Material
Aluminum
Seal Design
Buna-N Rubber
Seal Type Code
1
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Cap Fixed Clevis
Cushions
Cushioned, Both Ends
Seal Material
Buna-N
Cylinder Material
Aluminum
Rod End Style Code
2
Port Type
NPTF
Bore Code
B10
Rod Material
Aluminum
Series
Econo-Ram II™
Rod Diameter
5/8 in
Weight
7.86 LB
We're here for you
with Service Centers across the country - We have your back